Mini-Split Condensate Pump
ClearVue™ Mini-Split Condensate Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The clear tank feature of ClearVue™ Mini allows the user to see the activities inside allowing for faster and accurate troubleshooting.
- ClearVue™ Mini is compact and fits almost anywhere including inside a line set cover, the ceiling, behind a wall or in some cases inside the wall cassette unit.
- Featuring super quiet operation, specifically designed for ductless system installations, and including iQ Technology™ and float-less Sensor™, ClearVue™ Mini is chock full of innovative features, and priced competitively.
- ClearVue™ Mini is nearly inaudible, the sound rating is significantly less than 20 dB, this quiet operation allows for maximum installation flexibility.
- Shuts down the compressor in case of a clogged line, preventing damage to equipment or environment.
- ClearVue™ Mini determines how fast condensate is entering the tank and adjusts its speed and lift to match the conditions and keep the tank clear.
Documents
Specifications
- AMP:
- 1
- Collection:
- ClearVue™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Decibel Rating (dB):
- 28.4 dB
- Depth:
- 6 in
- Elbow Degree:
- 90 DD
- Flow Rate:
- 8 gph
- Height:
- 1-21/25 in
- Length:
- 3-19/50 in
- Maximum Feet of Head:
- 35
- Origin:
- Global
- Power Source:
- Electric
- Pump Application -:
- Tank
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120/240V
- Weight:
- 1.1 lb
- Width:
- 1-57/100 in