DESCRIPTION

  • Small neon pilot light ON when switch is ON, is built in to the switch on switch/receptacle
  • Touch-A-Matic design, with exclusive spring loaded steel ball mechanism for smooth, positive contact movement
  • Use with air handlers and condensate pumps

Diversitech Combination Switch Plug

DIV620274

AMP:

15

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Type
1 Pole
UL Listed
No
Volts
120V
Watts
3
Wire Gauge
16 ga

Starting at
$34.35
EACH
  • QUANTITY