DESCRIPTION

  • 12in. Leads with butt.
  • The DiversiTech Replacement Compressor Leads are ideal for replacing this corroded wiring.

Diversitech Compressor Lead 12 in. with Butt 3PK

DIVCC33

Length:

12 in

SPECIFICATIONS

Color Finish
Black, Yellow
Length
12 in

Starting at
$17.1
per PACK
  • QUANTITY