DESCRIPTION

  • 18in. Leads with butt.
  • The DiversiTech Replacement Compressor Leads are ideal for replacing this corroded wiring.

Diversitech Compressor Leads with Butt

DIVCC3318

Length:

18 in

SPECIFICATIONS

Color Finish
Black, Yellow
Length
18 in
Material
Plastic
UL Listed
Yes

Starting at
$21.45
per PACK
  • QUANTITY