Compressor Term .250 6PK 6-Pack
Compressor Term .250 6PK 6-Pack
Frequently Purchased Together
Product Details
- Made from a phosphorous bronze material to allow for a very tight grip while allowing full current flow
- The only terminals recommended for the wiring of compressors
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-1/5 in
- Length:
- 6 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Type:
- DIVCC32
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 14-11/20 in