DESCRIPTION

  • Carry a compressor up a ladder
  • Compatible with high efficiency compressors
  • Makes light work of a heavy job
  • Now with black protective finish
  • Pick up a compressor from it's box
  • Powder coated, strong steel construction
  • Recommended for use with all compressors up to 5 tons

Diversitech Compressor Tote

DIVACT6

Brand Model Compatibility:

Diversitech Compressors up to 5 Tons

SPECIFICATIONS

Brand Model Compatibility
Diversitech Compressors up to 5 Tons
Color Finish
Black
Height
6 in
Length
9-1/2 in
Material
Rubber

Starting at
$82.96
EACH
  • QUANTITY