DESCRIPTION

  • Residential and commercial uses
  • Simple, inexpensive way to comply with the International Mechanical Code M32-12
  • Unclog and service drain quickly

Diversitech A/C Easy Tee® Condensate Drain Cut-Off Tee with Service Portable

DIVET75

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
A/C Easy Tee®
Color Finish
White
Depth
8-3/10 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Width
6 in

Starting at
$13.65
EACH
  • QUANTITY