DESCRIPTION

Diversitech Condenser Fan Motor

DIVWG840729

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
2.8
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/3 hp
Maximum Temperature
140
Motor Enclosure
Open Drip Proof (ODP)
Phase
Single Phase
RPM
1075
Temperature Range
Up to 140 Deg F
UL Listed
No
Volts
208/230V

Starting at
$200.42
EACH
  • QUANTITY