Frequently Purchased Together
Product Details
Product Details
- Clear vinyl hose applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.
- Extra rigid design resists crimping and kinking due to durometer value of 80 (Shore A) and thicker wall.
- Made from inert organic material, it will not rot and is highly resistant to mildew.
- Tests conducted by SPI, MRCA and NRCA have concluded that EPS maintains close to 100% of its manufactured R-Value.
- Excellent chemical resistance and less permeable than rubber tubing and contains no BPA.
- Perfect for use with air conditioning and refrigeration condensate drains, condensate pump discharge lines, and humidifier overflows.
- Installs quickly and easily.
Specifications
- Application:
- Heating and Cooling
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 41/50 in
- Diameter - Outside:
- 1-1/5 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Wall Thickness:
- 0.137 in