DMB 9-1/2 in. Motor Mount

Part #DIVDMB3  |  Item #3756245  |  Manufacturer Part #DMB-3

Width:

9-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to isolate and prevent torsional vibrations from reaching blower housing and causing noise.
  • No pre-assembly required, hardware included.
  • Bracket clamps to motor shell.
  • The Torsion Flex Bracket holds motor securely.
  • Fits a 5-1/2in. motor.
  • Steel Construction.
  • For NEMA Frame 42 and 48.

Specifications

Collection: DMB

Height: 3-3/10 in

Inside Diameter: 5-1/2 in

Length: 10-3/10 in

Origin: Global

Type: DIVDMB3

Width: 9-1/2 in