DESCRIPTION

  • Featuring a small cylinder that holds 9 cubic feet of nitrogen or 2-1/2 pounds of CO2.
  • Furnished complete with an 87" hose and drain gun kit, the CW-15 whip hose, and the AP-DK Drain Kat™ Accessory Fitting Kit which contains the DF-75 Drain Dawg™ inflatable tip, the CB-03 3/4"-1" cone fitting, the FA-01 male to male CO2 to nitrogen adapter, the FA-03 CO2 trans-fill adapter, and the QN-S3 needle tip.
  • Get exactly the amount of pressure you need with a quick adjustment on the regulator.
  • Made in the USA.
  • The Drain Kat™ is an over the shoulder refillable, nitrogen or CO2 mini drain cleaning kit.
  • The cylinder includes an integral mounted regulator for quick and easy adjustment of discharge pressure.

Diversitech Drain Kat™ Drain Kat Mini Kit For Nitro/Co2

DIVMBK6

Material:

Metal

SPECIFICATIONS

Collection
Drain Kat™
Material
Metal

Starting at
$649.61
EACH
  • QUANTITY