This product requires certification to purchase.

24 in. x 48 in. x 3 in. Plastic Equipment Pad - Grey

DiversiTech®

E Lite® 24 in. x 48 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL24483
  • Item #10281390
  • Manufacturer Part #EL2448-3
3.9 out of 5 Customer Rating
Brand image
DiversiTech®

E Lite® 24 in. x 48 in. x 3 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #DIVEL24483
  • Item #10281390
  • Manufacturer Part #EL2448-3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
24 in
Size
24 in x 48 in x 3 in
Width
48 in
Characteristics & Features
Collection
E Lite®
Color Finish Name
Grey
Material
Plastic