36 x 36 x 2 in. E Lite Pad
Hef-T-Pad™ 36 x 36 x 2 in. E Lite Pad
Frequently Purchased Together
Product Details
- Injection molded plastic pad
- Drillable
- Hef-T-Pad®
- E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- Stabilization foot
- Stabilization flange
- Textured surface
- Neutral grey color
- Unaffected by UV exposure or extreme weather
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
Documents
Specifications
- Collection:
- Hef-T-Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 36 in x 36 in x 2 in
- Thickness:
- 2 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 36 in