DESCRIPTION

  • Drillable for securing unit
  • Lightweight, yet rugged
  • Subtle texture resists unit slide
  • Unaffected by UV or weather
  • Uniform ribbing transfers load evenly

Diversitech 36 x 40 in. E Lite Pad

DIVEL36403

Height:

SPECIFICATIONS

Height
3 in
IsAcceptableImage
Length
36 in
Material
Concrete, Plastic
Material Type
Polyolefin, Polypropylene
Width
40 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS