DESCRIPTION

Diversitech The Black Pad® 30 x 30 in. Black Pad

DIVACP302

Height:

2 in

SPECIFICATIONS

Collection
The Black Pad®
Color Finish
Black
Height
2 in
Length
30 in
Material
Plastic, Rubber
Material Type
Polypropylene
Width
30 in

Starting at
$72.22
EACH
  • QUANTITY