DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

Diversitech Equipment Pad

DIVUC243

Width:

SPECIFICATIONS

Height
3 in
Length
24 in
Material
Plastic
Material Type
Polystyrene
Width
24 in

Starting at
$41.12
EACH
  • QUANTITY