15 OZ Hand Cleaner W/PUMICE
Fast Orange® 15 OZ Hand Cleaner W/PUMICE
Product Details
Product Details
- The first biodegradable, waterless hand cleaner with aloe, lanolin, and jojoba.
- Three out of five people prefer Fast Orange® over other hand cleaners.
- Smooth lotion and extra-fine pumice available.
- USDA Approved.
Specifications
- Application:
- Hand Cleanser
- Collection:
- Fast Orange®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Height:
- 10-3/4 in
- Length:
- 4-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 15 oz
- Width:
- 7 in