DESCRIPTION

  • ADA
  • Dial adjusts temperature
  • Dual spray function
  • Handle adjusts volume
  • Metal Victorian handle with red/blue temperature indicator
  • Touch-Clean® showerhead
  • Volkswagon

Diversitech Female Disconnect

DIVDS23C

Package Quantity:

Pack of 100

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female
End Connections
Female
Material
Brass
Package Quantity
Pack of 100
UL Listed
No

Starting at
$17.32
per PACK
  • QUANTITY