DESCRIPTION
- Butted seam construction prevents splitting under maximum pressure
- Color coded insulation and wire range stamped on terminal for easy identification
- Insulated
- Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
- Shouldered barrel insulation quickly positions terminal for proper crimping
Diversitech Female Disconnect Full Insulated
DIVDXFC
Wire Gauge:
SPECIFICATIONS
- Color Finish
- Silver
- Material
- Plastic
- UL Listed
- Yes
- Wire Gauge
- 16 ga
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday