DESCRIPTION

  • A convenient low cost port for refrigeration servicing
  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking

Diversitech Female Flare x Female Swivel Brass Flare Adapter

DIVVST4

Fitting Sizes:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
Male Threaded
End Connection 2
Female Flare
End Connection 3
Female Swivel
End Connections
Male Threaded x Female Flare x Female Swivel
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Material
Brass
Package Quantity
Pack of 3

Starting at
Call for Pricing
  • QUANTITY