.250 Tab Size High Temperature Flag Female Slip-on 12-10 AWG in Silver (Pack of 25)
.250 Tab Size High Temperature Flag Female Slip-on 12-10 AWG in Silver (Pack of 25)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Wire range #12-10
Specifications
- Coating:
- Nickel Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8-9/10 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Slip
- End Connections:
- Female Slip
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 900
- Origin:
- Domestic
- Product Type:
- High Temperature Flag
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.06 lb
- Width:
- 3 in
- Wire Gauge (AWG):
- 12 ga - 10 ga