DESCRIPTION

  • Non-Insulated female slip-on
  • These non-insulated female terminals crimp to the wires which relieves the need to solder.
  • This terminal features insulation grip.
  • Wire range 16-14, tab size .250

Diversitech Female Slip-On Insulated Connector

DIV6214

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female, Slip On
Width
3 in

Starting at
$4.23
EACH
  • QUANTITY