DESCRIPTION

  • An exclusive tension adjustment band is featured to allow maximum rigidity and ease of operation
  • Easy to grip, strong, durable, heavy duty nylon
  • One tool for all units
  • The heavy duty spring wire bristles automatically adjust to all fin spacing

Diversitech Fin & Combination Scraping Tool

DIVT300

Length:

12-1/4 in

SPECIFICATIONS

Color Finish
Red
Handle Material
Rubber
Length
12-1/4 in
Material
Plastic
Width
1-1/4 in

Starting at
$29.93
EACH
  • QUANTITY