DESCRIPTION

  • Heavy duty spring wire bristles
  • Long lasting metal fin straightener
  • Straightens and cleans condenser and evaporator fins

Diversitech Fin Tool

DIVT200

Length:

9-1/4 in

SPECIFICATIONS

Color Finish
Silver
Handle Material
Rubber
Length
9-1/4 in
Material
Plastic
Width
3 in

Starting at
$22.73
EACH
  • QUANTITY