DESCRIPTION

  • Constructed of high quality steel
  • Flat blank cover
  • UL listed

Diversitech Flat Blank Cover

DIV620254

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Silver
Height
4-1/2 in
Material
Steel
UL Listed
Yes
Width
2-1/2 in