DESCRIPTION

  • Constructed of high quality steel
  • Easy to install
  • Flat, one toggle switch cover
  • UL listed

Diversitech Flat Switch Cover Plate

DIV620408

Width:

4 in

SPECIFICATIONS

Color Finish
Silver
Depth
4-1/4 in
Height
4 in
Material
Steel
Width
4 in

Starting at
$5.23
EACH
  • QUANTITY