DESCRIPTION

  • Easy to install
  • Includes mounting screws
  • Steel construction
  • UL listed

Diversitech Flat Toggle Switch Cover

DIV620253

MORE SIZES AVAILABLE

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Silver
Depth
2/5 in
Height
4-1/4 in
Material
Steel
UL Listed
Yes
Width
2-1/2 in