DESCRIPTION

  • Compatible with CFC and HFC refrigerants and compressor oils
  • For technicians who need a professional quality flushing solvent as well as the components to match
  • Non-boiling flashpoint that heats no higher than 106°F (46°C) so most material boils off at atmospheric pressure and once the system is reconnected and sealed, the vacuum drawn on the system assures any remaining liquid is removed
  • Pro-Flush® flushing solvent for A/C and refrigeration systems formulated for R-410A retrofits, refrigerant conversions and compressor burnouts
  • Safe to transport without fear of hazardous material
  • Safe, non-toxic, and residue free product and meets the EPA's Significant New Alternatives Program (SNAP) standards
  • Suitable for use in ambient temperatures below 60°F, unlike prepackaged aerosol dispensers which cannot be used when the ambient temperature is less than 60°F

Diversitech Pro-Flush™ Flushing Solvent

DIVPF16

Size:

SPECIFICATIONS

Application
HVAC
Brand Model Compatibility
Pro-Flush™ Kit
Collection
Pro-Flush™
Color Finish
Clear
Height
8 in
Length
2-1/2 in
Material
Liquid
Size
16 oz
Weight
1-2/5
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS