DESCRIPTION

  • Clamp fitting adjustable for all standard sizes
  • Made in the USA
  • Non-clogging positive draft design, recommended for flue or hot stack installation

Diversitech Versa Cap® Galvanized Cap

DIV67090

Diameter:

11-5/8 in

SPECIFICATIONS

Collection
Versa Cap®
Diameter
11-5/8 in
Duct Shape
Round
Fits Pipe Size
6-7/8 in - 9 in
Height
6 in
Material
Aluminum

Starting at
$91.28
EACH
  • QUANTITY

DOCUMENTS