DESCRIPTION

  • 600V max
  • Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration resistant connection
  • Image shown in red, color is grey
  • Offset center design provides great twisting leverage
  • Same tough shell as screw on type
  • Wings give surer grip

Diversitech Grey 22-16 SC Wire Connector 50PK

DIV623000

Material:

Plastic

SPECIFICATIONS

Color Finish
Grey
Material
Plastic
Package Quantity
Pack of 50
UL Listed
Yes
Volts
600V
Wire Gauge
22/16 ga

Starting at
$18.42
EACH
  • QUANTITY