DESCRIPTION

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable

Diversitech Heat Pump Riser

DIVHPR12

Height:

SPECIFICATIONS

Color Finish
Grey
Height
12 in
Length
6 in
Material
Plastic
Material Type
Polypropylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.25
EACH
  • QUANTITY