DESCRIPTION

  • The High Temperature Male Slip-Ons are constructed of nickel plated steel.
  • These non-insulated terminals are rated at 900 degree F (482 degree C).
  • Wire range 16-14, tab size .250

Diversitech High Temperature Female Slip-On

DIV4214

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female, Slip On
Height
1/4 in
Maximum Temperature
900
Width
3 in

Starting at
$3.84
EACH
  • QUANTITY