DESCRIPTION

  • The High Temperature Rings are constructed of nickel plated steel.
  • These non-insulated terminals are rated at 900 degree F (482 degree C).
  • Wire range 12-10, stud 1/4in.

Diversitech High Temperature Ring

DIV4253

SPECIFICATIONS

Color Finish
Silver
Height
1/4 in
Maximum Temperature
900
Width
3 in

Starting at
$4.3
EACH
  • QUANTITY