DESCRIPTION
- For use in venting high efficiency fossil fuel appliances
- Low profile kit hides the vent from view
Diversitech Horizontal Termination Kit
DIVHVENT2
Width:
8-1/2 inSPECIFICATIONS
- Height
- 3 in
- Length
- 13 in
- Material
- Plastic
- Size
- 2 in
- Width
- 8-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday