30 x 30 x 3 in. Equipment Pad Concrete
HunkLite 30 x 30 x 3 in. Equipment Pad Concrete
Frequently Purchased Together
Product Details
- Unaffected by soil conditions, ultraviolet light, temperature extremes, and other weather conditions
- 100% steel reinforced
- Designed to meet of exceed most local code requirements
- Non-skid surface
- Hollow bottom with rib supports to remove weight while keeping strength (18% lighter), with continuous 9-gauge steel reinforcement
- Environmentally friendly - made from 15% recycled material
- Medium-weight, durable, and optimized for HVAC outdoor unit weights
- About half the weight of solid concrete pad
- Unaffected by water, soil, fungus, bacteria, UV exposure or extreme weather
- No buoyancy - ideal for coastal regions
Documents
Specifications
- Allowable Load:
- 125 lbs
- Collection:
- HunkLite
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 30 in
- Material:
- Concrete
- Origin:
- Domestic
- Size:
- 30 in x 30 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 30 in