DESCRIPTION

  • In line

Diversitech In-Line Fusible Link

DIVHFL4300

Package Quantity:

SPECIFICATIONS

Height
1/4 in
Length
6-3/4 in
Maximum Temperature
300
Package Quantity
Pack of 4
Type
Fusible Link
UL Listed
No
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.65
per PACK
  • QUANTITY