DESCRIPTION

  • The insulation on fully insulated slip-ons is vinyl or nylon
  • Wire range 16-14

Diversitech Insulated Butt Connector

DIV6233LX

End Connection 1:

Female

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Female, Slip On
End Connection 2
Female
UL Listed
No

Starting at
$13.62
EACH
  • QUANTITY