DESCRIPTION

  • Male
  • The insulation on fully insulated slip-ons is vinyl or nylon
  • Wire range 16-14

Diversitech Insulated Butt Connector

DIV6234LX

End Connection 1:

Male

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Male, Slip On
End Connection 2
Male
UL Listed
No

Starting at
$13.42
EACH
  • QUANTITY