DESCRIPTION

  • Butted seam construction prevents splitting under maximum pressure
  • Insulated
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping

Diversitech Insulated Female Disconnect

DIVD222

Fitting Sizes:

1/4 in

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Plastic
UL Listed
Yes

Starting at
$4.35
per PACK
  • QUANTITY