DESCRIPTION

  • Butted seam construction prevents splitting under maximum pressure
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping

Diversitech Insulated Female Disconnect

DIVDXF2

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
6-4/5 in
Material
Plastic
UL Listed
No
Wire Gauge
10 ga

Starting at
$4.31
per PACK
  • QUANTITY