DESCRIPTION

  • Butted seam construction prevents splitting under maximum pressure
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping

Diversitech Insulated Male Disconnect

DIVDM32

Fitting Sizes:

1/4 in

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Male
End Connections
Male
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Plastic
UL Listed
Yes

Starting at
$4.31
per PACK
  • QUANTITY