DESCRIPTION

  • Insulated spades.
  • These insulated terminals crimp to the wires which relieves the need to solder.
  • Wire range 16-14, stud #10

Diversitech Insulated Spade

DIV6255

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
3-1/2 in
Type
Spade
UL Listed
No

Starting at
$4.23
EACH
  • QUANTITY