DESCRIPTION

  • Hand loop for easy tightening
  • Quickly lashes and secures refrigerators, air conditioners, washer, driers, etc
  • Secures a maximum load of 1000 lbs
  • Steel cam lever buckle is easy to adjust and releases quickly
  • Strong durable nylon webbing rated at 3000 lbs and end hooks at 1200 lbs tensile strength

Diversitech Lashing Strap

DIVHS144

Length:

12 ft

SPECIFICATIONS

Color Finish
Black
Depth
3/4 in
Length
12 ft
Material
Plastic, Steel
Width
6-1/2 in

Starting at
$60.61
EACH
  • QUANTITY