DESCRIPTION

  • A screw driver/tester you can see
  • AC voltage test 70 to 250VAC
  • Bright red LED
  • Checks fuses
  • Continuity test
  • Polarity check
  • Self test
  • When the tip is in direct contact with the live (HOT) part of the AC voltage, the red LED lights up

Diversitech LED Screwdriver Continuity Tester

DIV6ST600LED

Height:

SPECIFICATIONS

Bulb Type
LED
Height
1 in
Length
8-1/2 in
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY