Diversitech

Leg Kit for All Wall Hung Boilers and Tankless Hot Water Heaters

Part #DIVQSBB2000  |  Manufacturer Part #QSBB2000

Brand Model Compatibility:

All Wall Hung Boilers and Tankless Hot Water Heaters
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attaches to the QSBB1000 to make a free standing floor mount stand for all wall hung boilers and hot water heaters
  • Fits every wall Hung Boiler orTankless Hot Water Heateron the Market
  • Capable of holding 500 lbs
  • 4’, 5', & 6’ height adjustability
  • Mounts to cement, wood, etc
  • Adapts to any situation or condition the installerfaces
  • All necessary hardwareincluded

Specifications

Brand Model Compatibility: All Wall Hung Boilers and Tankless Hot Water Heaters

Color Finish: White

Color Finish Category: Whites

Height: 6 ft

Origin: Domestic

Type: Leg Kit