DESCRIPTION

Diversitech CladLite® 36 x 48 in. Cladlite Pad

DIV362

Height:

SPECIFICATIONS

Collection
CladLite®
Color Finish
Grey
Height
2 in
Length
36 in
Material
Concrete, Plastic, Steel
Material Type
Expanded Polystyrene
Width
48 in

Starting at
Call for Pricing
  • QUANTITY