DESCRIPTION

  • Butted seam construction prevents splitting under maximum pressure
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping

Diversitech Male Disconnect Full Insulated 16-14 AWG

DIVDXM2

Wire Gauge:

16 ga

SPECIFICATIONS

Color Finish
Silver
Material
Plastic
UL Listed
Yes
Wire Gauge
16 ga

Starting at
$4.31
per PACK
  • QUANTITY