16 - 14 ga Nickel Plated Terminal
16 - 14 ga Nickel Plated Terminal
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- These non-insulated terminals are rated at 900 degree F (482 degree C).
- Wire range 16-14, tab size .187
- The High Temperature Female Slip-Ons are constructed of nickel plated steel.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Depth:
- 7-2/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male
- End Connections:
- Male
- Material:
- Steel
- Origin:
- Domestic
- Temperature Range:
- Up to 900 Deg F (Up to 482 Deg C)
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 7-2/5 in
- Wire Gauge (AWG):
- 16 ga - 14 ga