DESCRIPTION

  • 100% interlock construction features one-piece housing which directly locks into band
  • Easy to use
  • Recommended for most applications
  • Spot weld free design

Diversitech Micro Hose Clamp

DIVB4H

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Silver
Fits Pipe Size
7/32 in - 5/8 in
Material
Stainless Steel
Size
#4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday