DESCRIPTION

Diversitech ClearVue™ Mini Mini Pump

DIVCVMINI

Volts:

120/240V

SPECIFICATIONS

AMP
1
Capacity
8 gal
Collection
ClearVue™ Mini
Flow Rate
8 gph
Maximum Feet of Head
35
Maximum Temperature
140
Power Source
Electric
UL Listed
No
Volts
120/240V

Starting at
$290.04
EACH
  • QUANTITY